Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1982.I1872B 18 x 72 in. Rectangular Double Layer Table Runner with Thick Border Design - Ivory
Mfr # 1982.I1872B
Zoro # G603886190
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1982.I1872B
- Zoro # G603886190
- UPC # 789323345172
- Country of Origin China
- Category Tablecloths & Runners
Description
The solid hues and layered design of this beautiful Double Layer Table Runner make it a highly versatile choice for table decor. It can be easily paired with elegant dining sets and centerpieces, while also working well with rustic style tableware. Its the perfect backdrop for family gatherings and formal affairs alike.
Care Instruction- Cold machine wash
- Color: Ivory
- Design: Border
- Material: 100% Polyester
- Shape: Rectangular
- Size: 18" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPRA Mepra 105022003 Serving Set Fork Spoon & Ladle - Arte - 3 Piece (105022003)
- ALTO-SHAAM Cleaner (CE-28892)
- CRESTWARE Electric Rice Cooker, 30 Cup (RC30)
- AMERICAN PANEL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# L9D1245 (L9D1245)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- CREATIVE CONVERTING Stay Put Tablecover Red, 72"x29", 12PK (37427)
- HOFFMASTER 12.5" x 108" Gold Sparkle Table Runners PK 12 PK (221146)
- LAPACO Lapaco 8'' Normandy Lace Doilies, PK500 (102-408)
- CREATIVE CONVERTING 10036 14' x 29in Navy Blue Plastic Table Skirt (500TS1429NV)
- CREATIVE CONVERTING Stay Put Tablecover White, , 96"x30", 12PK (37300)
- Saro Lifestyle Tablecloths & Runners