Shop All Tablecloths & Runners
Saro Lifestyle
SARO 197.GY1572B 15 x 72 in. Rectangle Juneau Faux Fur Table Runner Grey
Mfr # 197.GY1572B
Zoro # G703886038
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 197.GY1572B
- Zoro # G703886038
- UPC # 789323316974
- Country of Origin China
- Category Tablecloths & Runners
Description
Take a detour from traditional decorating with this plush Faux Fur Table Runner. It will instantly elevate your tablescape with a glamorous-chic edge. Pair with metallic tableware for a contrasting effect between warm and cold.
Care Instructions:- Hand washable
- Collection: Juneau
- Color: Grey
- Material: 100% Woven Polyester
- Shape: Rectangle
- Size: 15 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC FOODS Pacific Foods Organic Vanilla Almond Milk 32 fl. oz. Carton, PK12 (06550)
- SOLO Hot Paper Cup 4 oz. White, Pk1000 (374W-2050)
- GARLAND Pilot Assy W/Lead (1758901)
- OLD BAY Old Bay Seasoning 7.5lbs, PK3 (982007)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- TABLEMATE Fabric Table Roll, 40"x50 ft., White (LS4050WH)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- ZORO SELECT Stretch Fitted Banquet Chair Cover, Black (16411)
- CREATIVE CONVERTING Black and Gold Plastic Tablecloth, 102"x54", 6PK (318098)
- TABLEMATE Round Table Cover, Plastic, 84", White, PK6 (84WH)
- Saro Lifestyle Tablecloths & Runners