Shop All Pillows
Saro Lifestyle
SARO 196.M30SP 30 in. Square Floor Pillow with Chindi Design & Poly Filling
Mfr # 196.M30SP
Zoro # G303871946
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 196.M30SP
- Zoro # G303871946
- UPC # 789323379634
- Country of Origin China
- Category Pillows
Description
Floor Pillow with Chindi Design & Poly Filling
Throw this happy, cheerful Chindi Floor Pillow around the coffee table and you'll instantly get a comfortable extra seat. It will also bring beautiful color to the room. Its textured design makes it easy to fit in any decor.
Care Instructions:- Spot Clean
- Design: Chindi & Poly Filling
- Size: 30"
- Shape: Square
- Material: 70% Polyester & 30% Cotton
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- KASON Cam-Rise Spring Assisted Hinge, 1-3/8" (11248000024)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (MI2549897)
- CAROLINES TREASURES Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66666)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- MORNING GLAMOUR Signature Box Satin Pillowcases- Light Purple, 2PK (854130004470)
- KD MOBILIARIO Cotton Bed Bug & Dust Mite Pillow Protector, Queen Size (KD3254326)
- JENSENDISTRIBUTIONSERVICES Cows & Sheep in the Snow Fabric Decorative Pillow (MI2557151)
- JENSENDISTRIBUTIONSERVICES German Shorthaired Pointer Fall Fabric Decorative Pillow (MI2551633)
- Saro Lifestyle Pillows