Shop All Pillows
Saro Lifestyle
SARO 196.M30SC 30 in. Square Floor Pillow Cover with Chindi Design Multi Color
Mfr # 196.M30SC
Zoro # G903745166
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 196.M30SC
- Zoro # G903745166
- UPC # 789323364661
- Country of Origin China
- Category Pillows
Description
Floor Pillow Cover with Chindi Design
Throw this happy, cheerful Chindi Floor Pillow Cover around the coffee table and you'll instantly get a comfortable extra seat. It will also bring beautiful color to the room. Its textured design makes it easy to fit in any decor.
Care Instructions:- Spot Clean
- Color: Multi Color
- Design: Chindi
- Size: 30"
- Shape: Square
- Material: 70% Polyester & 30% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL FILE, VERTICAL, 26.5", 2 DR, (LLR66911)
- LORELL Mobile Machine Stand W/Shelf, Mahogany (LLR60268)
- CORTELCO 250044-VBA-20M Desk w/ Volume ASH (2500-V-AS)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- CAROLINES TREASURES Carolines Treasures SS8957PW1414 Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (SS8957PW1414)
- CAROLINES TREASURES Carolines Treasures BB2975PW1216 Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2975PW1216)
- CAROLINES TREASURES Carolines Treasures BB1621PW1216 Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (BB1621PW1216)
- CAROLINES TREASURES Carolines Treasures CK7599PW1216 12 x 3 x 16 in. Bernese Mountain Dog Christmas Everyone Canvas Fabric Decorative Pillow (CK7599PW1216)
- CAROLINES TREASURES Carolines Treasures BB2371PW1216 Merry Christmas Carolers Beagle Tricolor Canvas Fabric Decorative Pillow (BB2371PW1216)
- Saro Lifestyle Pillows