Shop All Pillows
Saro Lifestyle
SARO 1952.GY20S 20 in. Square Coastal Stripe Down Filled Throw Pillow Grey
Mfr # 1952.GY20S
Zoro # G503871449
product price: $42.05
/ea
$42.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1952.GY20S
- Zoro # G503871449
- UPC # 789323303943
- Country of Origin China
- Category Pillows
Description
Dress up any room with this decorative stripped design pillow. This 100 percent cotton contemporary pillow adds vibrancy to any room and is perfect for everyday home decor. Duck feather pillow inserts included.
Care Instructions:- Hand wash
- Color: Grey
- Material: 100% Cotton
- Shape: Square
- Style: Contemporary
- Design: Striped
- Size: 20 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Large Dragonfly Metal Wall Art Blue (101410103-BLUE)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Espresso (AJPP20P0)
- MILTON INDUSTRIES Dual Head Straight Foot AIR CHUCK-INNER DUALS Black Poly Coat (693BLK)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- CAROLINES TREASURES Carolines Treasures SS8957PW1414 Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (SS8957PW1414)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- CAROLINES TREASURES Carolines Treasures BB1599PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1599PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- CAROLINES TREASURES Carolines Treasures BB1577PW1216 Christmas Tree & Golden Retriever Fabric Decorative Pillow (BB1577PW1216)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- Saro Lifestyle Pillows