Shop All Decorative Rugs
Saro Lifestyle
SARO 1940.GY 26 x 40 in. Shag Rug with Grey Faux Fur Design
Mfr # 1940.GY
Zoro # G403883719
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1940.GY
- Zoro # G403883719
- UPC # 789323376275
- Country of Origin China
- Category Decorative Rugs
Description
Shag Rug with Faux Fur Design
Give your floors a lavish, indulgent touch with this gorgeous Faux Fur Shag Area Rug. It's soft and warm , bringing beautiful texture to your decor. It works great in your living room or even hallways, on it own or under a coffee or end table.
Care Instructions:- Spot Clean Only, Do Not Bleach, Do Not Tumble Dry, Do Not Iron, Do Not Dry Clean
- Design: Grey Faux Fur
- Size: 26" x 40"
- Material: 100% Acrylic
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME Lifetime Stacking Chair, Black, Pack of 14 (82830)
- 5 STAR HOTEL COLLECTION Hand Towel, 16 x 30 In, White, PK24 (7132200)
- INFINITY INSTRUMENTS 13" In/Outdoor Faux Slate Wall Clock with Thermometer, Silent Movement (15590ST-4339)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- SAFAVIEH 8 x 11 ft. 2 in. Rectangle Traditional Vintage Turquoise and Multi Area Rug (VTG127-2220-8)
- DEERLUX Area Rug with Nonslip Backing, Geometric Gray and Orange Trellis Pattern, 4 x 6 ft Small (QI003646.S)
- SAFAVIEH Soho 7.5 ft. x 9.5 ft. Oster Contemporary Rug - Beige (SO84A-8)
- RLM DISTRIBUTION 1 ft. 11 in. x 7 ft. 4 in. Manhattan Tucson Runner Rug, Burgundy (HO2475759)
- FLOWERS FIRST 8 x 10 ft. Metro Contemporary Rectangle Hand Tufted Rug, Light Grey (FL1872636)
- PASARGAD HOME 9 x 12 ft Amadeus Design Power Loom Area Rug Ivory (PRC1022IG 9x12)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Madison Power Loomed Runner Area Rug Cream & Silver (MAD600D-26)
- Saro Lifestyle Decorative Rugs