Shop All Pillows
Saro Lifestyle
SARO 1934.BW17SP 17 in. Square Tropical Leaf Print Outdoor Poly Filled Throw Pillow Black & White
Mfr # 1934.BW17SP
Zoro # G203871626
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1934.BW17SP
- Zoro # G203871626
- UPC # 789323371966
- Country of Origin China
- Category Pillows
Description
Tropical Leaf Print Outdoor Poly Filled Throw Pillow
This outdoor pillow is a one-of-a-kind accent piece for your outdoor decor. It combines classic colors with a contemporary design, delivering a unique piece for your outdoor furniture. Complete the look by adding contratsing color for a modern style that pops!
Care Instructions:- Spot Clean Only
- Color: Black & White
- Size: 17"
- Shape: Square
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20451)
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B)
- CAROLINES TREASURES Carolines Treasures BB8456PW1216 Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (BB8456PW1216)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers TSKC Kitty Corner Shaped Pillow Tapestry Pillow Jacquard Woven Fashionable Design 16 X 11 in. Poly Blend (TSKC)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- BLUE RIDGE Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (CN200510K)
- CAROLINES TREASURES Carolines Treasures BB2418PW1216 Merry Christmas Carolers Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2418PW1216)
- CAROLINES TREASURES Carolines Treasures BB9238PW1216 Silver Fox Christmas Canvas Fabric Decorative Pillow (BB9238PW1216)
- Saro Lifestyle Pillows