Shop All Patio Cushions & Pillows
Saro Lifestyle
SARO 1931.NB17SP 17 in. Square Blue Tropical Leaf Outdoor Pillow
Mfr # 1931.NB17SP
Zoro # G103720321
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1931.NB17SP
- Zoro # G103720321
- UPC # 789323371874
- Country of Origin China
- Category Patio Cushions & Pillows
Description
Blue Tropical Leaf Outdoor Pillow
Add softness and comfort to your outdoor seating with this beautiful Blue Tropic Outdoor Pillow. It brings an exotic note to your entire decor. The rich, leafy print will certainly bring your furniture to life.
Care Instructions:- Spot Clean Only
- Size: 17"
- Shape: Square
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET METAL FEEDR HOOK 12"" (67)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A074 Bar Mnt, 14" (144MLEA074)
- MTD Guard-Blade Asm (753-05820)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- CLASSIC ACCESSORIES Patio Lounge Chair Pillow Back Cushion Foam, 21 x 15 x 4 Inch (61-065-019901-RT)
- PROACTIVE MEDICAL PRODUCTS Protekt Gel-Foam Cushion - 18in x 18in x 3in - (74003)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Straw (CSWBN54183)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 23 x 20 x 4 Inch, Light Charcoal (62-060-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Spice (62-015-SPICE-EC)
- Saro Lifestyle Outdoor Chairs