Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1931.NB1672B 16 x 72 in. Oblong Outdoor Runner with Blue Tropical Leaf Design
Mfr # 1931.NB1672B
Zoro # G603885889
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1931.NB1672B
- Zoro # G603885889
- UPC # 789323371881
- Country of Origin China
- Category Tablecloths & Runners
Description
Outdoor Runner with Blue Tropical Leaf Design
Give your patio table a stylish note with this charming Blue Tropic Outdoor Runner. It's great for little parties and informal gatherings. It's also very easy to pair with solid color placemats and table napkins.
Care Instructions:- Spot Clean Only
- Design: Blue Tropical Leaf
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINRO COMPOSITES Kinro W2754A RH-SPK ABS Bath Tub with Apron - 27" x 54", Right Hand, White (209716)
- SCOTSMAN Lip Seal For - Part# 2-2978-01 (2-2978-01)
- ALLIANCE Hybrid Coin Slide Extension Kit (200913)
- COMMERCIAL CHEF 5 Cups Small Drip Coffeemaker, Pour Over (CHCP05W)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- CREATIVE CONVERTING White Paper Tablecloth, 108"x50", 12PK (813272)
- TOUCH OF COLOR Black Plastic Banquet Roll, 100' x 40" (013002)
- TOUCH OF COLOR Black Octy Round Paper Tablecloth, 82", 12PK (923260)
- TAPESTRY TRADING Tapestry Trading A1014R 10 x 14 in. Begium Doily Anika; Red (A1014R)
- MADISON 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug Blue (FLO-20X90-BL)
- Saro Lifestyle Tablecloths & Runners