Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1916.N1672B 16 x 72 in. Rectangular Lace Trim Jacquard Table Runner - Natural
Mfr # 1916.N1672B
Zoro # G703886144
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1916.N1672B
- Zoro # G703886144
- UPC # 789323349514
- Country of Origin China
- Category Tablecloths & Runners
Description
With great durability and beautiful design, this lovely Jacquard Lace Trim Table Runner will help you create a warm, texturized tabletop. The laced trim adds a touch of delicacy, which makes it easy for you to dress it up on occasions. Pair with solid color placemats or table napkins.
Care Instruction- Cool machine wash
- Color: Natural
- Material: 80% Cotton & 20% Linen
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AWAKE CHOCOLATE Awake Chocolate Awake Choc Caramel, PK72 (00106U)
- BEVERAGE SOLUTIONS Beverage Solution Creamer Hazelnut Powdered, PK6 (F0503400)
- HOSHIZAKI Baffle (10432201)
- PITCO Basket, Large Pasta, Fine , 16-1/4" X 13-1/2" X 10" (B4512702)
- ZORO SELECT Stretch Fitted Banquet Chair Cover, Black (16411)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- FASTFOOD 14 x 20 in. Begium Doily Ruben Runner, Gold (FA2570224)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, Ivory (PY-120R-02)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- GENUINE JOE Nonwoven Table Skirts, Polyester, White (GJO11915)
- Saro Lifestyle Tablecloths & Runners