Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1910.RU70S 70 in. Square Rust Large Plaid Design Tablecloth
Mfr # 1910.RU70S
Zoro # G903886463
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1910.RU70S
- Zoro # G903886463
- UPC # 789323390769
- Country of Origin China
- Category Tablecloths & Runners
Description
Homey and chic, this Plaid Tablecloth is a great way to protect your table during everyday meals. It features a classic and timeless plaid design that easily coordinates within any existing decor. Made with 100% cotton, it provides an easy care solution for both entertaining and everyday use.
Features- High quality material for durability
- Attractive designs and styles
- Machine wash cold water
- Color: Rust
- Material: 100% Cotton
- Shape: Square
- Design: Large Plaid
- Size: 70 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Gasket - 16-1/2" X 26" (932585)
- CHEF CRAFT Knife Paring 2 Piece (21131)
- ICE-O-MATIC Water Press Regulator (9041059-01)
- SPORTSMAN Electric Meat Grinder, 350 Watt (MEG300)
- CARLISLE FOODSERVICE Tablecloth Check, 52"x52", Red (51515252SM001)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- KWIK COVERS Kwik Covers KSS2412-BLK 100 Percent Polyester High Kwik-Stage Skirt - Black (KSS2412-BLK)
- TABLEMATE PRODUCTS, CO. Table Set Rectangular Table Covers, Heavyweight Plastic, 54in X 108in, Plaid Red/white, 6PK (549RDG)
- MONARCH Tablecloths 85 x 85 White , 6PK (TL-85X85-WHITE)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- CREATIVE CONVERTING Balloon Bash Paper Tablecloth, 102"x54", 6PK (357586)
- Saro Lifestyle Tablecloths & Runners