Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1910.RU1372B 13 x 72 in. Oblong Rust Large Plaid Design Table Runner
Mfr # 1910.RU1372B
Zoro # G103886225
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1910.RU1372B
- Zoro # G103886225
- UPC # 789323390790
- Country of Origin China
- Category Tablecloths & Runners
Description
Set a beautiful and inviting table with this charismatic Plaid Table Runner. It features rich, warm colors, perfect for fall decor, as well as a rustic interior design. Pair with the matching placemats or mix with coordinating solid colors to complete your table.
Features- High quality material for durability
- Attractive designs and styles
- Machine wash cold water
- Color: Rust
- Material: 100% Cotton
- Shape: Oblong
- Design: Large Plaid
- Size: 13 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Stoneware Teapot, Yellow (CHAI-Y)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (WIH-221)
- VOLLRATH French Whip, L 24 In, Aqua (47097)
- RITZ Royale Solid Pot Holder 100% Cotton Terry Cactus (30030)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White (558W68100)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- Saro Lifestyle Tablecloths & Runners