Shop All Placemats
Saro Lifestyle
SARO 1910.RU1319B 13 x 19 in. Oblong Rust Large Plaid Design Placemats Set of 4
Mfr # 1910.RU1319B
Zoro # G903879632
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1910.RU1319B
- Zoro # G903879632
- UPC # 789323390776
- Country of Origin China
- Category Placemats
Description
This charming set of Plaid Placemats is a perfect choice for many occasions. It lends itself to everyday use, family gatherings, as well as casual occasions. The classic plaid pattern features warm, fall shades to complete your seasonal tabletop.
Features- High quality material for durability
- Attractive designs and styles
- Set of 4
- Machine wash cold water
- Color: Rust
- Material: 100% Cotton
- Shape: Oblong
- Design: Large Plaid
- Size: 13 x 19 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT SAMPLER Perfect Samplers Coffee Lovers Variety Pack -50 Count (WM-PS-CoffLove-50)
- FRYMASTER Knob - Thermostat, Fryer, F/C (8102035)
- COFFEE MATE Coffee-mate Lite Powdered Creamer, 11 oz. (005000074185)
- TRUE Pan Poly Sixth X 6 -135Clear Qd For - Part# 810339 (810339)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- BETSY DRAKE Betsy Drake PM422 Hibiscus Place Mat - Set of 4 (PM422)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- PAINLESS LEARNING State Flags Placemat 4PK (STF1)
- FASTFOOD FQ32187-16-2PK 16 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570291)
- VHC BRANDS 13 x 72 in. Custom Burlap Chocolate Runner Fringed (12993)
- Saro Lifestyle Placemats