Shop All Pillows
Saro Lifestyle
SARO 1906.BK21SP 21 in. Square Poly Filled Solid Color Outdoor Throw Pillow Black
Mfr # 1906.BK21SP
Zoro # G103871900
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1906.BK21SP
- Zoro # G103871900
- UPC # 789323372000
- Country of Origin China
- Category Pillows
Description
Poly Filled Solid Color Outdoor Throw Pillow
Add comfort and style to your patio decor or your garden furniture with this great Solid Color Outdoor Throw Pillow. It's classic, casual style makes it easy to fit within any decor. Grab a couple and throw them on each chair or bench.
Care Instructions:- Spot Clean Only
- Color: Black
- Size: 21"
- Shape: Square
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 3 Drawer File Cabinet, Black, Letter (3-1831-CBL)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- ORE FURNITURE Ore Furniture K-2534-P1 28 in. Last Supper Plaque (K-2534-P1)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- CAROLINES TREASURES Carolines Treasures BB9335PW1216 Holland Lop Rabbit Christmas Canvas Fabric Decorative Pillow (BB9335PW1216)
- GRAND DOWN Down Alternative Stripes Pillow Set Standard (PILLOW STRIPE (1CM) STND)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, Jumbo (207201)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- CAROLINES TREASURES Carolines Treasures BB2993PW1216 Great Dane Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2993PW1216)
- CAROLINES TREASURES Carolines Treasures BB7524PW1818 Watecolor Halloween Jack-O-Lantern Fabric Decorative Pillow; 18 x 18 in. (BB7524PW1818)
- R & R TEXTILE Pillow Protector, Stand, 21 x 27 In, PK12 (X10100)
- Saro Lifestyle Pillows