Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1877.RS1672B 16 x 72 in. Oblong Waffle Weave Table Runner with Rose Fringe Design
Mfr # 1877.RS1672B
Zoro # G903886111
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1877.RS1672B
- Zoro # G903886111
- UPC # 789323364746
- Country of Origin China
- Category Tablecloths & Runners
Description
Waffle Weave Table Runner with Fringe Design
No matter the occasion, you'll have the perfect background for your table decor with this lovely Fringe Waffle Weave Table Runner. Made with 100% cotton, it fully protects your table against scratches and spills. The waffle weave design adds beautiful texture.
Care Instructions:- Cool Machine Wash, Dry Clean Recommended, Cool Iron
- Design: Rose Fringe
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line 47223 Recloseable Small Parts Bags Poly 2 x 3 Clear with White ID panel 1000/carton (47223)
- STAR MANUFACTURING Contactor 3P 60/75A 208/240V (2E-Z15704)
- LODGE MANUFACTURING Griddle Reversable (LDP3)
- APW WYOTT Infinite Control 120V, 15A (APW2E-55564)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- TOUCH OF COLOR 100' x 40" Amethyst Purple Plastic Banquet Roll (318934)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 24"H x 96"L, Black (SS24-96-10)
- CREATIVE CONVERTING Stay Put Tablecover Black, 60", 60", 12PK (703000)
- HOFFMASTER 54" x 108" Blue Plastic Tablecloths, PK12 (112004)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- HOFFMASTER 12.5" x 108" Gold Sparkle Table Runners PK 12 PK (221146)
- Saro Lifestyle Tablecloths & Runners