Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1877.I1672B 16 x 72 in. Oblong Waffle Weave Table Runner with Ivory Fringe Design
Mfr # 1877.I1672B
Zoro # G803886204
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1877.I1672B
- Zoro # G803886204
- UPC # 789323364722
- Country of Origin China
- Category Tablecloths & Runners
Description
Waffle Weave Table Runner with Fringe Design
No matter the occasion, you'll have the perfect background for your table decor with this lovely Fringe Waffle Weave Table Runner. Made with 100% cotton, it fully protects your table against scratches and spills. The waffle weave design adds beautiful texture.
Care Instructions:- Cool Machine Wash, Dry Clean Recommended, Cool Iron
- Design: Ivory Fringe
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Plug, Rinse Arm - Nylon (4730-609-04-00)
- FOOD WARMING EQUIPMENT Thermostat Knob (KNBH1)
- BAKERS PRIDE Spring, S3003A (S3003A)
- CRESTWARE Chef Knife, Straight, 8 in. L, Black (KN130)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- PHOENIX Table Skirting, 17-1/2 Ft., Shirred, Blue (TSKT-17-BL)
- TAPESTRY TRADING Tapestry Trading A14R 14 in. Begium Doily Anika; Red (A14R)
- DIAMOND VISIONS Assorted Plastic Disposable Tablecloth 54 in. 108 in. (TL-ASTTC)
- NCAA 54" x 108" Penn State University Plastic Tablecloth PK12, 12PK (724729)
- TABLEMATE Rectangular Table Cover, 54x108, Blue, PK6 (549BL)
- FASTFOOD 14 x 20 in. Begium Doily Dhalia Runner, Navy Blue (FA2570163)
- Saro Lifestyle Tablecloths & Runners