Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1873.M70S 70 in. Square Multicolor Plaid Border Tablecloth
Mfr # 1873.M70S
Zoro # G203886446
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1873.M70S
- Zoro # G203886446
- UPC # 789323390752
- Country of Origin China
- Category Tablecloths & Runners
Description
The Plaid Border Tablecloth is ideal for the autumn season with warm shades of red, orange and yellow. The classic plaid pattern, creates a timeless accent for years to come. Made with 100% cotton, the tablecloth is soft and durable for daily use.
Features- High quality material for durability
- Attractive designs and styles
- Machine wash cold water
- Color: Multicolor
- Material: 100% Cotton
- Shape: Square
- Design: Plaid Border
- Size: 70 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGELOW Tea, Bags, Assorted Flavors, PK6 (15577)
- JOHNSON CONTROLS Heavy Duty Thermocouple (K16BT-36H)
- GLOBAL EQUIPMENT Plug In Thermostat Control For Heat 120V, Analog 40-95 #176 F (T33UL)
- MAXX ICE Door Gasket Mib400 (1810166400)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, Black (SP-CTC24-03)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- TOUCH OF COLOR Black Paper Tablecloth, 108"x54", 6PK (710126)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- Saro Lifestyle Tablecloths & Runners