Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1872.RS1672B 16 x 72 in. Oblong Chevron Table Runner with Rose Fringe Design
Mfr # 1872.RS1672B
Zoro # G003886073
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1872.RS1672B
- Zoro # G003886073
- UPC # 789323364784
- Country of Origin China
- Category Tablecloths & Runners
Description
Chevron Table Runner with Fringe Design
Perfect for casual meals and informal gatherings, this beautiful Fringe Chevron Table Runner comes in handy with every occasion. It's a great combination of classic and playful design, easy to pair with a wide range of dinnerware. Made of 100% cotton, it's the perfect background for your tabletop.
Care Instructions:- Cool Machine Wash, Dry Clean Recommended, Cool Iron
- Design: Rose Fringe
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Foot S/S, F/1-5/8"Od Rd, 3"Adj (266235)
- LEGOUT Legout Beef Flavor Instant Gravy Mix 12.16 oz. Bag, PK8 (84129471)
- KAIRAK Shelf Support S/S (358-08982-00)
- FRYMASTER Relay 12Vdc (8071683)
- TOUCH OF COLOR Burgundy Red Plastic Tablecloth, 108"x54", 12PK (723122)
- CAMCO PICNIC TABLECLOTH, RED/WHITE 52IN X 84IN, BILINGUAL (51019)
- KWIK COVERS Kwik Covers KSS1612-BLK 100 Percent Polyester 16 Inch Kwik-Stage Skirt - Black-Pack of 10 (KSS1612-BLK)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK100 (MC)
- TAPESTRY TRADING Tapestry Trading DH10 10 in. Begium Doily Dhalia; Navy Blue (DH10)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, White (SP-CTC24-01)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- Saro Lifestyle Tablecloths & Runners