Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1872.I1672B 16 x 72 in. Oblong Chevron Table Runner with Ivory Fringe Design
Mfr # 1872.I1672B
Zoro # G503886108
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1872.I1672B
- Zoro # G503886108
- UPC # 789323364760
- Country of Origin China
- Category Tablecloths & Runners
Description
Chevron Table Runner with Fringe Design
Perfect for casual meals and informal gatherings, this beautiful Fringe Chevron Table Runner comes in handy with every occasion. It's a great combination of classic and playful design, easy to pair with a wide range of dinnerware. Made of 100% cotton, it's the perfect background for your tabletop.
Care Instructions:- Cool Machine Wash, Dry Clean Recommended, Cool Iron
- Design: Ivory Fringe
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Day Label, Wednesday, 3-1/7 In. W, PK500 (1122123)
- SHARKBITE ICEMAKER BX W/ARRESTOR (25033)
- CAPTIVE-AIRE Contactor (100-K05D10)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAS4RW)
- GENUINE JOE Nonwoven Table Skirts, Polyester, Black (GJO11916)
- MENU Red & White Checkered Plastic Round Tablecloth (ME2738843)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- CARLISLE FOODSERVICE Tablecloth Check, 52"x52", Red (51515252SM001)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 36"L, Black (SB16-36-10)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- Saro Lifestyle Tablecloths & Runners