Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1835.N1690B 16 x 90 in. Oblong Knotted Tassel Design Table Runner Natural
Mfr # 1835.N1690B
Zoro # G403886079
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1835.N1690B
- Zoro # G403886079
- UPC # 789323357793
- Country of Origin China
- Category Tablecloths & Runners
Description
Knotted Tassel Design Table Runner
A lovely combination of playful and classic, this Knotted Tassel Table Runner will quickly become your go-to for every occasion. It features a solid color design, the ideal background for any tabletop. Pair with matching placemats for a complete look.
Care Instructions:- Cool Machine Wash, Cool Iron, Dry Clean Recommended
- Design: Knotted Tassel
- Size: 16" x 90"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Trim Ring Small For - Part# X22Tr (X22TR)
- UNCOMMON THREADS South Beach Royal MD (0415-2003)
- WHIRLPOOL Switch Membrane (W10207928)
- GROEN Probe (Z003328)
- GENUINE JOE Nonwoven Table Skirts, Polyester, White (GJO11915)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK100 (SMC)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- CROWN DISPLAY 90002 PEC 54 x 108 in. Black Plastic Table Cover, 48PK (90002 (PEC))
- TOUCH OF COLOR 100' x 40" School Bus Yellow Plastic Banquet Roll (010217)
- Saro Lifestyle Tablecloths & Runners