Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1835.N1672B 16 x 72 in. Rectangle Bellaria Knotted Tassel Design Table Runner Natural
Mfr # 1835.N1672B
Zoro # G903886234
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1835.N1672B
- Zoro # G903886234
- UPC # 789323315366
- Country of Origin China
- Category Tablecloths & Runners
Description
Crafted with 100% cotton for a natural look and feel, the Knotted Tassel Table Runner brings texture and warm style to your table. It works great as the backdrop for your place settings, but also on its own as an accent piece. Pair with a colorful print or subtle solid.
Care Instructions:- Hand washable
- Collection: Bellaria
- Color: Natural
- Material: 100% Woven Cotton
- Shape: Rectangle
- Size: 16 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TONY CHACHERES CREOLE FOODS Tony Chachere's Bloody Mary Mix 32 oz., PK12 (12900)
- AB MAURI AB Mauri Baking Soda Sodium Bicarb 50lbs (2410)
- FRIGIDAIRE Washing Machine Door Latch (131763302)
- VIOVIA 2 oz Clear Polypropylene Tasting Cups with Lid (VIO-0372)
- CREATIVE CONVERTING Stay Put Tablecover White, 72"x29", 12PK (37400)
- KWIK COVERS Kwik Covers KSS1612-BLK 100 Percent Polyester 16 Inch Kwik-Stage Skirt - Black-Pack of 10 (KSS1612-BLK)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- HOFFMASTER Tissue/Poly Tablecovers, 82" Diamet, PK25 (HFM 210101)
- DYNAREX Dynarex 2-Ply Tissue Drape Sheets, 90inL x 40inW, Blue, Pack of 50 (8150)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- Saro Lifestyle Tablecloths & Runners