Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1835.N16108B 16 x 108 in. Oblong Knotted Tassel Design Table Runner Natural
Mfr # 1835.N16108B
Zoro # G603885964
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1835.N16108B
- Zoro # G603885964
- UPC # 789323357809
- Country of Origin China
- Category Tablecloths & Runners
Description
Knotted Tassel Design Table Runner
A lovely combination of playful and classic, this Knotted Tassel Table Runner will quickly become your go-to for every occasion. It features a solid color design, the ideal background for any tabletop. Pair with matching placemats for a complete look.
Care Instructions:- Cool Machine Wash, Cool Iron, Dry Clean Recommended
- Design: Knotted Tassel
- Size: 16" x 108"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Cast Iron Fleur De Lis Napkin Holder, Red (NH44393)
- BEVERAGE-AIR Shelf Support Zinc (403-168A)
- SQWINCHER Quick Stiks, Sugar Free Drink Mix Powder, 10 oz Yield Per Unit, Lemon-Lime, 500 Packs (159060205)
- CRESTWARE Mesh Strainer, 8 in. H, Steel, Coarse (CCS8C)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Silver (SP-CTC-18)
- TABLEMATE Round Table Cover, Plastic, 84", White, PK6 (84WH)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 16"H x 96"L, Black (SS16-96-10)
- ATLAS COMMERCIAL PRODUCTS 132" Round Polyester Tablecloth, Black (PY-132R-03)
- HOFFMASTER 50" x 54" Linen-Like White Tablecloths 48 PK (210401)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- ZORO SELECT Stretch Fitted Banquet Chair Cover, Black (16411)
- Saro Lifestyle Tablecloths & Runners