Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1834.NB1672B 16 x 72 in. Rectangle Bellaria Ribbed Tassel Design Reversible Table Runner Natural
Mfr # 1834.NB1672B
Zoro # G003886288
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1834.NB1672B
- Zoro # G003886288
- UPC # 789323315359
- Country of Origin China
- Category Tablecloths & Runners
Description
The perfect combination of rustic style and contemporary aesthetics, this beautiful Ribbed Tassel Table Runner will quickly become your favorite table decor piece. Crafted with 100% cotton, it lends the tablescape a natural look and feel. It's also easy to pair with solid color tableware.
Care Instructions:- Hand washable
- Collection: Bellaria
- Color: Natural
- Material: 100% Woven Cotton
- Shape: Rectangle
- Style: Contemporary
- Size: 16 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE IDEAS Slim Water Pitcher, 1.9L, Polished Stainless Steel with Ice Guard (X7025)
- CREATIVE CONVERTING Confetti Plastic Tablecloth, 108"x54", 6PK (346630)
- CRESTWARE Slotted Spoon, Stainless Steel, 12 in. L (BUF3)
- BAYHEAD PRODUCTS Plastic Tray, 52.75"x80"x2" (BT-52)
- FASTFOOD 16 x 36 in. European Lace Table Runner, White (FA2570139)
- BROOKLACE 8" White Cambridge Lace Doilies 1000 PK (500236)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- TAPESTRY TRADING Tapestry Trading NL-021446 14 x 46 in. Handmade Indian Crochet Table Runner; Ivory And White (NL-021446)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- HOFFMASTER 50" x 54" Linen-Like White Tablecloths 48 PK (210401)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- Saro Lifestyle Tablecloths & Runners