Shop All Pillows
Saro Lifestyle
SARO 1812.M1216BD 12 x 16 in. Oblong Down Filled Throw Pillow with Crochet Design
Mfr # 1812.M1216BD
Zoro # G503871890
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1812.M1216BD
- Zoro # G503871890
- UPC # 789323372499
- Country of Origin China
- Category Pillows
Description
Down Filled Throw Pillow with Crochet Design
Bring an unconventional note to your decor with this Crochet Design Throw Pillow. It's soft and cozy and you'll love how it brightens up the room. Pair it with a solid color throw blanket.
Care Instructions:- Hand Wash In Warm Water, Do Not Bleach, Cool Iron
- Design: Crochet
- Size: 12" x 16"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Kansas State Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130KnsasS)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7372)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 36" W, 72" L (9537-367200)
- FLASH FURNITURE Modern Cognac Brown LeatherSoft Pushback Recliner (SG-SX-80415N-BR-GG)
- CAROLINES TREASURES Cane Corso Christmas Canvas Fabric Decorative Pillow (CA69000)
- SLEEP PHILOSOPHY 11 x 8.5 x 7 in. Solid Knee Pillow - White (BASI30-0531)
- CAROLINES TREASURES Carolines Treasures BB1575PW1216 Christmas Tree & Boston Terrier Fabric Decorative Pillow (BB1575PW1216)
- CAROLINES TREASURES Carolines Treasures PPP3286PW1216 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (PPP3286PW1216)
- CAROLINES TREASURES Carolines Treasures CK3516PW1216 Australian Shepherd Christmas Tree Canvas Fabric Decorative Pillow (CK3516PW1216)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- CAROLINES TREASURES Carolines Treasures BB9304PW1216 Welsh Pig Christmas Canvas Fabric Decorative Pillow (BB9304PW1216)
- Saro Lifestyle Pillows