Shop All Pillows
Saro Lifestyle
SARO 1812.M1216BC 12 x 16 in. Oblong Throw Pillow Cover with Crochet Design
Mfr # 1812.M1216BC
Zoro # G403744720
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1812.M1216BC
- Zoro # G403744720
- UPC # 789323372475
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Crochet Design
With a light background and colorful crochet, this unique throw pillow cover brings an interesting contrast to your decor. The Crochet Design Pillow Cover is made with 100% cotton for extra softness and comfort. It also brings an oriental touch to the room.
Care Instructions:- Hand Wash In Warm Water, Do Not Bleach, Cool Iron
- Design: Crochet
- Size: 12" x 16"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- BAXTON STUDIO Faron Traditional Farmhouse Two-Tone Distressed White Finished Wood 3-Drawer Storage Cabinet (188-11730-ZORO)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- CALI CABANA Towels Blue, 40PK (CALICABANA-BLU)
- CAROLINES TREASURES Carolines Treasures SS8957PW1414 Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (SS8957PW1414)
- CAROLINES TREASURES Carolines Treasures BB9728PW1414 German Shorthaired Pointer Love Fabric Decorative Pillow (BB9728PW1414)
- CAROLINES TREASURES Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66669)
- DISC-O-BED Pillow, Cappucino (50308)
- BETSY DRAKE Betsy Drake KS321 11 x 14 in. Mississippi; MS Nautical Map Non-Corded Indoor & Outdoor Pillow (KS321)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- CAROLINES TREASURES Carolines Treasures BB1575PW1216 Christmas Tree & Boston Terrier Fabric Decorative Pillow (BB1575PW1216)
- Saro Lifestyle Pillows