Shop All Pillows
Saro Lifestyle
SARO 1811.M18S 18 in. Square Flamingo & Leaves Design Throw Pillow - Multi Color
Mfr # 1811.M18S
Zoro # G303745148
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1811.M18S
- Zoro # G303745148
- UPC # 789323345882
- Country of Origin China
- Category Pillows
Description
Bring a touch of the tropical in your home without overshadowing existing decor with this Flamingo Print Throw Pillow. Designed in muted colors and tones, this adorable piece will accent your sofa or armchairs in a subtle and ethereal manner. Its the perfect way to be bold in your decorating efforts without overstating.
Care Instruction- Cold wash
- Color: Multi Color
- Design: Flamingo And Leaves
- Material: 100% Polyester
- Shape: Square
- Size: 18"
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Hi Tempurature Valve Kit (CK1415703)
- SAFCO Underdesk Printer Stand, Light Gray (1861GR)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-GG)
- HON Mesh Task Chair, Black (HONI2L1AMLC10TK)
- CAROLINES TREASURES Carolines Treasures CK4518PW1216 12 x 3 x 16 in. Tamasaba Goldfish Merry Christmas Canvas Fabric Decorative Pillow (CK4518PW1216)
- CAROLINES TREASURES Carolines Treasures BB9300PW1216 Berkshire Pig Christmas Canvas Fabric Decorative Pillow (BB9300PW1216)
- SMARTSILK 3312 Pillow Protector Queen Size- White (3222)
- CAROLINES TREASURES Carolines Treasures BB1634PW1216 Christmas Tree & Fawn Pug Fabric Decorative Pillow (BB1634PW1216)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- CAROLINES TREASURES Carolines Treasures BB2371PW1216 Merry Christmas Carolers Beagle Tricolor Canvas Fabric Decorative Pillow (BB2371PW1216)
- Saro Lifestyle Pillows