Shop All Pillows
Saro Lifestyle
SARO 1806.M1216BC 12 x 16 in. Oblong Throw Pillow Cover with Crochet Design
Mfr # 1806.M1216BC
Zoro # G903744756
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1806.M1216BC
- Zoro # G903744756
- UPC # 789323372413
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Crochet Design
Fashionable, durable and multicolored, this Crochet Design Pillow Cover will certainly change the face of any of your accent pillows. with warm colors and multiple hues, it's a perfect reflection of subtle brightness. It's also very soft and cozy.
Care Instructions:- Hand Wash In Warm Water, Do Not Bleach, Cool Iron
- Design: Crochet
- Size: 12" x 16"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H794.L.S)
- WOODMATES STRIPS REPAIR KIT 3/4X2"" (2498)
- IMPERIAL Orifice, #56 (2068-1)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Queen (GPKI709303)
- CAROLINES TREASURES Carolines Treasures BB1577PW1216 Christmas Tree & Golden Retriever Fabric Decorative Pillow (BB1577PW1216)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- CAROLINES TREASURES Carolines Treasures 8185PW1414 Christmas Fleur De Lis Tree with lights Fabric Decorative Pillow; 14 x 3 x 14 in. (8185PW1414)
- CAROLINES TREASURES Carolines Treasures BB2907PW1216 Border Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2907PW1216)
- MADISON PARK Madison Park MP30-2831 Zuri Faux Fur Square Pillow; Grey - 20 x 20 in. (MP30-2831)
- FABRICATION ENTERPRISES Cervical Support Pillow with Pouch For Ice Pack (Included) (00-4272)
- CAROLINES TREASURES Carolines Treasures BB1599PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1599PW1216)
- Saro Lifestyle Pillows