Shop All Pillows
Saro Lifestyle
SARO 1805.LB16SP 16 in. Square Poly Filled Throw Pillow with Light Blue Crochet Design
Mfr # 1805.LB16SP
Zoro # G003871901
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1805.LB16SP
- Zoro # G003871901
- UPC # 789323372390
- Country of Origin China
- Category Pillows
Description
Poly Filled Throw Pillow with Crochet Design
The Crochet Throw Pillow is a delightful addition to any room's decor. It features delicate floral accents on a geometric pattern, combining a dainty look with modern touched. Made with 100% cotton, it provides long lasting use.
Care Instructions:- Hand Wash In Warm Water, Do Not Bleach, Cool Iron
- Design: Light Blue Crochet
- Size: 16"
- Shape: Square
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet T-4674 12 in. Atomic Clock with 1.5 in. Number Analog (T-4674)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Med Oak Seat (80230BWMedOak)
- HON Task Chair, Black (5705GA10T)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102S-INT)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLBLM1 18 x 18 in. 100 HR Blossom 1 LA Pillow (SLBLM1)
- CAROLINES TREASURES Carolines Treasures BB8466PW1216 Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (BB8466PW1216)
- HEALTHSMART DMI Bed Wedge Ortho Pillow, 24" x 20" x 6", Blue (555-8071-0122)
- CAROLINES TREASURES Christmas Tree & Border Collie Fabric Decorative Pillow (CA78576)
- CAROLINES TREASURES Carolines Treasures CK3516PW1216 Australian Shepherd Christmas Tree Canvas Fabric Decorative Pillow (CK3516PW1216)
- CAROLINES TREASURES Carolines Treasures 7151PW1414 Snowman with Pomeranian Winter Snowman Fabric Decorative Pillow (7151PW1414)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11302)
- Saro Lifestyle Pillows