Shop All Pillows
Saro Lifestyle
SARO 1805.LB16SC 16 in. Square Throw Pillow Cover with Light Blue Crochet Design
Mfr # 1805.LB16SC
Zoro # G703744888
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1805.LB16SC
- Zoro # G703744888
- UPC # 789323372383
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Crochet Design
Give your throw pillows a refined and graceful makeover with this beautiful Crochet Design Pillow Cover. It's very easy to fit in any existing decor due to its light background and subtle colors. The geometric patterns adds texture to your decor.
Care Instructions:- Hand Wash In Warm Water, Do Not Bleach, Cool Iron
- Design: Light Blue Crochet
- Size: 16"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 43" W, White, Vinyl (493N67)
- ELECTROLUX Screw, 240578902 (240578902)
- MODWAY FURNITURE 36 H x 25 W x 22 L in. Marquis Fabric Dining Chair, Teal (EEI-2229-TEA)
- INVAL Buffet Cabinet Storage System (BF-GP2)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- CAROLINES TREASURES Carolines Treasures BB8487PW1216 Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (BB8487PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (MI2549899)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- MYPILLOW Cotton Classic Standard Bed Pillow, 2PK (MY7945)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- BETSY DRAKE Betsy Drake HJ11513ND 18 x 18 in. Beaufort; SC Nautical Map Large Corded Indoor & Outdoor Pillow (HJ11513ND)
- Saro Lifestyle Pillows