Shop All Pillows
Saro Lifestyle
SARO 1804.M1216BD 12 x 16 in. Oblong Down Filled Throw Pillow with Crochet Design
Mfr # 1804.M1216BD
Zoro # G903872008
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1804.M1216BD
- Zoro # G903872008
- UPC # 789323372376
- Country of Origin China
- Category Pillows
Description
Down Filled Throw Pillow with Crochet Design
Featuring colored squares of different tones and hues, this unique Crochet Throw Pillow instantly changes the look of your sofa. It beautifully combines the old with the new, so you can easily fit it in any decor. It adds both color and texture to your room.
Care Instructions:- Hand Wash In Warm Water, Do Not Bleach, Cool Iron
- Design: Crochet
- Size: 12" x 16"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 x 4 1/2 x 3 1/4 Ball & Claw Center Foot in Alder (6162A)
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-INT)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CAROLINES TREASURES Carolines Treasures BB2392PW1216 Merry Christmas Carolers Soft Coated Wheaten Terrier Canvas Fabric Decorative Pillow (BB2392PW1216)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- CAROLINES TREASURES Carolines Treasures BB2557PW1216 Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (BB2557PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Teddy Bears with Tree Fabric Decorative Pillow (MI2557496)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- Saro Lifestyle Pillows