Shop All Pillows
Saro Lifestyle
SARO 1804.M1216BC 12 x 16 in. Oblong Throw Pillow Cover with Crochet Design
Mfr # 1804.M1216BC
Zoro # G803744771
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1804.M1216BC
- Zoro # G803744771
- UPC # 789323372352
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Crochet Design
Diversify your room decor with this charming Crochet Throw Pillow Cover. Featuring multiple colors, it will be easy to pair it with a wide range of other accent pillows or throw blankets. It works great in both living room and bedroom decor.
Care Instructions:- Hand Wash In Warm Water, Do Not Bleach, Cool Iron
- Design: Crochet
- Size: 12" x 16"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Dark Gray (HL-0001-DK-GY-GG)
- BAXTON STUDIO Lindo Brown Wood Bookcase with Two Pulled-out Doors Shelving Cabinet (120-6474)
- ORE INTERNATIONAL Ore International R597 - 4 4 Tier Metal Book Shelf - Black (R597-4)
- BLACKCANYON OUTFITTERS Travel Pillow Memory Foam Comfort with Washable Cover (BCOSQPBUF)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- LOLOI RUGS Loloi Rugs P053P0242RUMLPIL3 22 x 22 in. Decorative Pillow Cover - Rust & Multi (P053P0242RUMLPIL3)
- CAROLINES TREASURES Carolines Treasures BB2907PW1216 Border Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2907PW1216)
- CAROLINES TREASURES Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (CA68998)
- CAROLINES TREASURES Carolines Treasures BB1635PW1216 Christmas Tree & Black Pug Fabric Decorative Pillow (BB1635PW1216)
- CAROLINES TREASURES Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CA70947)
- Saro Lifestyle Pillows