Shop All Pillows
Saro Lifestyle
SARO 1802.M1216BD 12 x 16 in. Oblong Down Filled Throw Pillow with Crochet Design
Mfr # 1802.M1216BD
Zoro # G603871950
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1802.M1216BD
- Zoro # G603871950
- UPC # 789323372314
- Country of Origin China
- Category Pillows
Description
Down Filled Throw Pillow with Crochet Design
Easy to pair and match, the Crochet Design Throw Pillow works in any room decor. Use it to add color to your living room or a quaint touch to your bedroom. Made with 100% cotton, it's very soft and comfortable.
Care Instructions:- Hand Wash In Warm Water, Do Not Bleach, Cool Iron
- Design: Crochet
- Size: 12" x 16"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Cafe Chair, Graphite (64517)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Pearl White (20227)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 6 Ft. x 30" Banquet (PFT2-3072)
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- CAROLINES TREASURES Carolines Treasures BB2925PW1216 Jack Russell Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2925PW1216)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- CAROLINES TREASURES Carolines Treasures CK7650PW1216 12 x 3 x 16 in. Red White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7650PW1216)
- CAROLINES TREASURES Carolines Treasures BB2402PW1216 Merry Christmas Carolers Poodle Black Canvas Fabric Decorative Pillow (BB2402PW1216)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow (SLWGER)
- Saro Lifestyle Pillows