Shop All Pillows
Saro Lifestyle
SARO 1793.S20S 20 in. Square Shimmering Metallic Design Down Filled Throw Pillow Silver
Mfr # 1793.S20S
Zoro # G803871422
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1793.S20S
- Zoro # G803871422
- UPC # 789323323194
- Country of Origin China
- Category Pillows
Description
Furnish your home with this flashy throw pillow from Saro Lifestyle featuring a foiled effect on the front, amping up the glam factor.
Care Instructions:- Machine washable
- Color: Silver
- Material: 100% Woven Polyester
- Shape: Square
- Size: 20 in.
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- INTELLERUM BY DATUM Laptop Locker, w/Key Lock, Gray Mist (LTL-2K)
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- CAROLINES TREASURES Carolines Treasures SS8957PW1414 Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (SS8957PW1414)
- CAROLINES TREASURES Carolines Treasures BB2954PW1216 Maltese Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2954PW1216)
- CAROLINES TREASURES Christmas Tree & Weimaraner Fabric Decorative Pillow (CA78547)
- CAROLINES TREASURES Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (CA78597)
- CAROLINES TREASURES Carolines Treasures BB1575PW1216 Christmas Tree & Boston Terrier Fabric Decorative Pillow (BB1575PW1216)
- CAROLINES TREASURES Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (CA68995)
- CAROLINES TREASURES Carolines Treasures CK3868PW1216 Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3868PW1216)
- Saro Lifestyle Pillows