Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1793.S1572B 15 x 72 in. Rectangle Metallic Glam Table Runner Silver
Mfr # 1793.S1572B
Zoro # G203885906
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1793.S1572B
- Zoro # G203885906
- UPC # 789323323927
- Country of Origin China
- Category Tablecloths & Runners
Description
For very special occasions, dress up your table with this lovely Shimmering Table Runner. Its sparkling pattern bring glamor to the table decor, while the clean design makes it easy to pair with existing tableware. This stylish runner is also great for festive dinners during the holiday dinner.
Care Instructions:- Hand washable
- Color: Silver
- Material: 100% Polyester
- Shape: Rectangle
- Design: Shimmer
- Size: 15 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1947KITCHEN Portable Electric Rechargeable Automatic Water Bottle Pump and Dispenser, Black (TI-FLINEWD-BLA)
- CRESTWARE Stock Pot, 20 qt, Aluminum (POT20)
- RSVP INTERNATIONAL Biscuit Cutters - Round, 4PK (BC-4)
- STARCRAFTS Starcrafts 72286 Stainless Steel Double Wall Ice Bucket with Lid 2 Liter (72286)
- NCAA 54" x 108" Indiana University Plastic Tablecloth PK12, 12PK (724924)
- CREATIVE CONVERTING 743124 14' x 29in Hunter Green Plastic Table Skirt (500TS1429HG)
- ATLAS COMMERCIAL PRODUCTS Spandex Folding Chair Cover, White (SPFCC34-WH)
- CREATIVE CONVERTING Stay Put Tablecover White, , 96"x30", 12PK (37300)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- Saro Lifestyle Tablecloths & Runners