Shop All Pillows
Saro Lifestyle
SARO 1793.RS20S 20 in. Square Shimmering Metallic Design Down Filled Throw Pillow Rose
Mfr # 1793.RS20S
Zoro # G803871347
original price:
$56.15
11% off
new price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1793.RS20S
- Zoro # G803871347
- UPC # 789323323200
- Country of Origin China
- Category Pillows
Description
Furnish your home with this flashy throw pillow from Saro Lifestyle featuring a foiled effect on the front, amping up the glam factor.
Care Instructions:- Machine washable
- Color: Rose
- Material: 100% Woven Polyester
- Shape: Square
- Size: 20 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Reversible Return, 42"x24", Mocha (N196-MOC)
- BIGGIES SCENES Window Well Scenes-Desert, 100 in wide x 60 in high (BG-WW-DST-100)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- TRADEMARK FINE ART David Lloyd Glover 'Summer Sun Porch' Canvas Art, 22x32 (DLG0205-C223GG)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- TREND MAKERS LEG PILLOW FOAM BLU/WHT (CLLP)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- CAROLINES TREASURES Carolines Treasures BB1583PW1216 Christmas Tree & German Shepherd Fabric Decorative Pillow (BB1583PW1216)
- CAROLINES TREASURES Carolines Treasures BB1588PW1216 Christmas Tree & Cocker Spaniel Fabric Decorative Pillow (BB1588PW1216)
- CAROLINES TREASURES Christmas Tree & Bichon Frise Fabric Decorative Pillow (CA78511)
- CAROLINES TREASURES Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66666)
- Saro Lifestyle Pillows