Shop All Pillows
Saro Lifestyle
SARO 1793.GL20S 20 in. Square Shimmering Metallic Design Down Filled Throw Pillow Gold
Mfr # 1793.GL20S
Zoro # G403871334
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1793.GL20S
- Zoro # G403871334
- UPC # 789323323217
- Country of Origin China
- Category Pillows
Description
Furnish your home with this flashy throw pillow from Saro Lifestyle featuring a foiled effect on the front, amping up the glam factor.
Care Instructions:- Machine washable
- Color: Gold
- Material: 100% Woven Polyester
- Shape: Square
- Size: 20 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ogden Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Twin Size Daybed (194-11517-ZORO)
- EATON BUSSMANN 50A Type NON Cart Fuse (NON-50)
- ZORO SELECT Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Black (416-08)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- CAROLINES TREASURES Carolines Treasures BB2968PW1216 Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2968PW1216)
- CAROLINES TREASURES Carolines Treasures BB1618PW1216 Christmas Tree & Saint Bernard Fabric Decorative Pillow (BB1618PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHFTSB Flocked Together Birds Climaweave Pillow Digitally Printed 18 X 13 in. (SHFTSB)
- CAROLINES TREASURES Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66669)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- CAROLINES TREASURES Carolines Treasures BB8456PW1216 Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (BB8456PW1216)
- BLUE RIDGE Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (CN200510K)
- Saro Lifestyle Pillows