Shop All Holiday Decor
Saro Lifestyle
SARO 1786.R56R 56 in. Classic Red & Black Buffalo Plaid Tree Skirt with Sherpa Trim Red
Mfr # 1786.R56R
Zoro # G003719418
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1786.R56R
- Zoro # G003719418
- UPC # 789323325471
- Country of Origin China
- Category Holiday Decor
Description
Bring some log cabin warmth to your holiday with this classic red and black Buffalo plaid tree skirt with a snuggly soft sherpa trim, just because you can.
Care Instructions:- Machine washable - flat air dry
- Color: Red
- Material: 100% Polyester
- Size: 56 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- MOORECO Outlet, 7, Optional, Presentation Cart (66572)
- BOSS Grey Caressoft Medical Stool W/ Back Cushion (B245-GY)
- JECO Jeco CH-CT79 7.5 ft. Prelit Frosted Christmas Tree with Meta Stand (CH-CT79)
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- UNION PRODUCTS Cauldron with Handle Halloween Decor (55280)
- GEMMY Disney LED Multicolored Jack Skellington Santa Inflatable Indoor Christmas Decor (111260)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- BARNWOODUSA Rustic Farmhouse Reclaimed 14.5" Christmas Tree Collar/Skirt (White) (840075811978)
- Saro Lifestyle Holiday Decor