Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1776.M5070B 50 x 70 in. Oblong Patriotic Plaid & Star Design Tablecloth
Mfr # 1776.M5070B
Zoro # G303886148
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1776.M5070B
- Zoro # G303886148
- UPC # 789323377050
- Country of Origin China
- Category Tablecloths & Runners
Description
Patriotic Plaid & Star Design Tablecloth
With a patriotic twist on the classic checkered design, the Stars And Checkered Tablecloth will definitely be your go-to piece for all those holiday meals. Although deep, the colors feature warm and soft tones, so you can easily use it within any decor. Match with same design table napkins or pair with solid patterns and colors.
Care Instructions:- Cold Machine Wash, Do Not Bleach, Low Tumble Dry, Low Iron
- Design: Patriotic Plaid & Star
- Size: 50" x 70"
- Shape: Oblong
- Material: 56% Cotton & 44% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Pocket Thermometer for Food/Air/Liquids (TMP10)
- RACOR Repl Kit, Bowl Assy - 120 (RK10215)
- VULCAN HART Infinite Heat Switch 208V/15A (411503-3)
- AFFRESH Disposal Cleaner Tablets (W10509526)
- CREATIVE CONVERTING Stay Put Tablecover Red, , 96"x30", 12PK (37327)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- HOFFMASTER 54" x 108" Red Plastic Tablecloths, PK12 (112001)
- CREATIVE CONVERTING 10032 14' x 29in Ivory Plastic Table Skirt (500TS1429IV)
- CREATIVE CONVERTING Balloon Bash Paper Tablecloth, 102"x54", 6PK (357586)
- FASTFOOD LJC1104-65120-S 65 x 120 in. Goldthread Fabric Table Cloth, Silver (FA2570267)
- Saro Lifestyle Tablecloths & Runners