Shop All Food Service Apparel
Saro Lifestyle
SARO 1776.M2436 24 x 36 in. Checkered Cooking Apron with Americana Design
Mfr # 1776.M2436
Zoro # G803745013
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1776.M2436
- Zoro # G803745013
- UPC # 789323377838
- Country of Origin China
- Category Food Service Apparel
Description
Checkered Cooking Apron with Americana Design
Made with a soft and resistant cotton blend, this stylish Americana Checkered Apron is a great find for both experienced and beginner chefs. Featuring the American flag colors and blended in stars, it makes for a lovely statement piece when having a barbecue or hosting a party. It also makes for a lovely gift.
Care Instructions:- Cold Machine Wash, Do Not Bleach, Low Tumble Dry, Low Iron
- Design: Americana
- Size: 24" x 36"
- Material: 56% Cotton & 44% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Reducing Bushing 3/4 M Npt X 1/2 F Npt (70-4132)
- SCOTSMAN Water Pump (12-2265-22)
- BUNN Speed Brew Classic, Black (38300.0063)
- SERVICE IDEAS Pitcher with Ice Guard, Bell Shaped, 2 L, Stainless Steel, Vintage Gold (WPB2BSVG)
- KNG 2 Pocket Adjustable Black Bib Apron (1557BLK)
- FAME FABRICS Bib Apron, Kitchen Bib, B5, Black (83528)
- UNCOMMON THREADS Unisex Veteran Chef Coat, Black - Size 5XL (0433P-0109)
- FAME FABRICS Tunic Vest, Black, V93, MD (81232)
- KNG XL Black Snap Front Cooks Shirt (1142XL)
- KNG 3 Pocket Adjustable Teal Bib Apron (1040TEA)
- KNG 3 Pocket 11 in Black Waist Apron (1046BLK)
- Saro Lifestyle