Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1776.M1690B 16 x 90 in. Oblong Patriotic Plaid & Star Design Table Runner
Mfr # 1776.M1690B
Zoro # G903886159
product price: $38.05
/ea
$38.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1776.M1690B
- Zoro # G903886159
- UPC # 789323377067
- Country of Origin China
- Category Tablecloths & Runners
Description
Patriotic Plaid & Star Design Table Runner
Celebrate your special occasions or patriotic holidays with a perfectly accented dinner table. The Stars And Checkered Design Table Runner will help keep you in tone and offers a great contrast against wooden tables. Pair it with same theme tableware or matching napkins and placemats.
Care Instructions:- Cold Machine Wash, Do Not Bleach, Low Tumble Dry, Low Iron
- Design: Patriotic Plaid & Star
- Size: 16" x 90"
- Shape: Oblong
- Material: 56% Cotton & 44% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUISINART Cuisinart CPT-142 Electric Toaster, 120 V, 850 W, Plastic, White (CPT-142P1)
- SAN JAMAR Cup Dispenser, Pull-Type, Med, Blue (C3165FBL)
- BAXTER MANUFACTURING Light Replace Kit , Ov310/Ov500 Ovens (1-1M7311-00001)
- ZORO SELECT Paper, Plate, Round, 9", White, PK600 (13677)
- E-CLOTH Ecloth Cln&Dust Wand (10632)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 60" Round Folding Table, Black (SP-60R-03)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- TAPESTRY TRADING Tapestry Trading LY0045-16-2PK 16 in. Embroidered Rose Cutwork Doilies; Ivory (LY0045/16/2PK)
- CARLISLE FOODSERVICE Tablecloth Check, 52"x52", Red (51515252SM001)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Navy Blue (SP-CCC-21)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- Saro Lifestyle Tablecloths & Runners