Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1776.M1672B 16 x 72 in. Rectangular Checkered Table Runner with Stars Design - Multi Color
Mfr # 1776.M1672B
Zoro # G103886270
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1776.M1672B
- Zoro # G103886270
- UPC # 789323346179
- Country of Origin China
- Category Tablecloths & Runners
Description
Celebrate your special occasions or patriotic holidays with a perfectly accented dinner table. The Stars And Checkered Design Table Runner will help keep you in tone and offers a great contrast against wooden tables. Pair it with same theme tableware or matching napkins and placemats.
Care Instruction- Cool machine wash
- Color: Multi Color
- Design: Stars
- Material: 56% Cotton & 44% Polyester
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Oyster Shucking Glove, Natural Rubber, PR (1000)
- LOCHINVAR K, Gas Valve, Nat, 3/4 Npt, 24V, Cb/Ch/Cf/Cp (100208604)
- BROAN Stainless Steel Non-ducted Range Hood (412404)
- ALLPOINTS Hood Filter, Type6, S/S , 20X25 W/ Lock Handles (8014166)
- TOUCH OF COLOR Burgundy Red Plastic Tablecloth, 108"x54", 12PK (723122)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- TOUCH OF COLOR Cobalt Blue Octy Round Tablecloth, 82", 12PK (923147)
- TOUCH OF COLOR 100' x 40" Burgundy Red Plastic Banquet Roll (763122)
- MADISON 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug Blue (FLO-20X90-BL)
- Saro Lifestyle Tablecloths & Runners