Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1776.M16120B 16 x 120 in. Oblong Patriotic Plaid & Star Design Table Runner
Mfr # 1776.M16120B
Zoro # G303886063
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1776.M16120B
- Zoro # G303886063
- UPC # 789323377081
- Country of Origin China
- Category Tablecloths & Runners
Description
Patriotic Plaid & Star Design Table Runner
Celebrate your special occasions or patriotic holidays with a perfectly accented dinner table. The Stars And Checkered Design Table Runner will help keep you in tone and offers a great contrast against wooden tables. Pair it with same theme tableware or matching napkins and placemats.
Care Instructions:- Cold Machine Wash, Do Not Bleach, Low Tumble Dry, Low Iron
- Design: Patriotic Plaid & Star
- Size: 16" x 120"
- Shape: Oblong
- Material: 56% Cotton & 44% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Suspend SC (gal) (85750720)
- ALLPOINTS Drain Pan - (8011530)
- CONTINENTAL REFRIGERATION Richlite Cutting Board, 1/2", 10"x48" (5-255)
- WHOLESOME SWEETENER Organic Stevia Zero Calorie Sweetener Blend Packets 1g, PK1000 (94101)
- HOFFMASTER Jade Tablecover, 54"x108", PK25 (220629)
- TOUCH OF COLOR Hunter Green Paper Tablecloth, 108"x54", 6PK (713124)
- TOUCH OF COLOR Black Octy Round Paper Tablecloth, 82", 12PK (923260)
- CREATIVE CONVERTING Tractor Time Plastic Tablecloth, 102"x54", 6PK (318056)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Ivory (SP-CCC-02)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- Saro Lifestyle Tablecloths & Runners