Shop All Pillows
Saro Lifestyle
SARO 1762.M20S 20 in. Kalama Square Linen Throw Pillow with Down Filling - Multi Color
Mfr # 1762.M20S
Zoro # G203872036
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1762.M20S
- Zoro # G203872036
- UPC # 789323337061
- Country of Origin China
- Category Pillows
Description
Like any beautiful work of art in a museum, itdeserves to be on display. You will want to do that with this lovely watercolor pillow masterpiece. itis like the artist drew itjust for you. This down-filled, square-shaped tropical pillow is made of 100% linen. itis so aesthetically pleasing to the eye and soft to the touch. This accent pillow features a flying multicolored bird, stunning pink flamingos and an array of flowers and foliage.
Care Instrustions- Dry Clean
- Machine Wash
- Collection: Cabane
- Color: Multi Color
- Size: 20 in.
- Material: 100% Linen
- Shape: Square
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1239)
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- FABRICATION ENTERPRISES Cervical Support Pillow with Pouch For Ice Pack (Included) (00-4272)
- CAROLINES TREASURES Carolines Treasures BB2601PW1216 Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2601PW1216)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5007122)
- CAROLINES TREASURES Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66646)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- Saro Lifestyle Pillows