Shop All Pillows
Saro Lifestyle
SARO 1761.M20S 20 in. Kalama Square Down Filled Linen Throw Pillow with Tropical Tree Design - Multi Color
Mfr # 1761.M20S
Zoro # G903871896
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1761.M20S
- Zoro # G903871896
- UPC # 789323337054
- Country of Origin China
- Category Pillows
Description
Like any beautiful work of art in a museum, itdeserves to be on display. You will want to do that with this lovely watercolor pillow masterpiece. itis like the artist drew itjust for you. This down-filled, square-shaped tropical pillow is made of 100% linen. itis so aesthetically pleasing to the eye and soft to the touch. This accent pillow features an array of colorful trees and leaves.
Care Instrustions- Dry Clean
- Machine Wash
- Collection: Cabane
- Color: Multi Color
- Size: 20 in.
- Material: 100% Linen
- Design: Tropical Tree
- Shape: Square
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-10-CARD-TN-GG)
- HON Mesh Task Chair, Black (HONI2L1AMLC10TK)
- NATIONAL PUBLIC SEATING Round Folding Table, 48" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-48R)
- GROSFILLEX Table, 46" W, 29" H, White (US526704)
- CAROLINES TREASURES Carolines Treasures BB1577PW1216 Christmas Tree & Golden Retriever Fabric Decorative Pillow (BB1577PW1216)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- INDIS HERITAGE Linen with Boucle Embroidery Rectangle Pillow Cover (C1073)
- COZY HOME Cozy Home PilFCSWWarm Southwest Warm Patterned Floor Cushion (PilFCSWWarm)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers TSKC Kitty Corner Shaped Pillow Tapestry Pillow Jacquard Woven Fashionable Design 16 X 11 in. Poly Blend (TSKC)
- CAROLINES TREASURES Carolines Treasures CK3521PW1216 Bichon Frise Christmas Tree Canvas Fabric Decorative Pillow (CK3521PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (MI2549897)
- Saro Lifestyle Pillows