Shop All Pillows
Saro Lifestyle
SARO 1760.M20S 20 in. Cabane Square Linen Down Filled Throw Pillow with Tropical Print - Multi Color
Mfr # 1760.M20S
Zoro # G603871912
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1760.M20S
- Zoro # G603871912
- UPC # 789323337047
- Country of Origin China
- Category Pillows
Description
Like any beautiful work of art in a museum, itdeserves to be on display. You will want to do that with this lovely watercolor pillow masterpiece. itis like the artist drew itjust for you. This down-filled, square-shaped tropical pillow is made of 100% linen. itis so aesthetically pleasing to the eye and soft to the touch. This accent pillow features a stunning long-feathered bird and an array of colorful flowers and plants.
Care Instrustions- Dry Clean
- Machine Wash
- Collection: Cabane
- Color: Multi Color
- Size: 20 in.
- Material: 100% Linen
- Shape: Square
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Big and Tall Office Chair with Arms, Fabric, Black (695489)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs And Clouds' Canvas Art, 24x24 (1X01352-C2424GG)
- MARTEX Sheet, XL Full, 15" Pocket, Thread T250, PK6 (1A38088)
- BOSS Reception Desk, 48" W, Mocha Laminate Frame, Mocha Laminate Base, Wood (N168-MOC)
- CAROLINES TREASURES Carolines Treasures 7232PW1414 Santa Claus with Great Dane Fabric Decorative Pillow (7232PW1414)
- HEALTHSMART DMI Wedge Pillow, 10" x 24" x 24", White (802-8027-1900)
- CAROLINES TREASURES Carolines Treasures 8185PW1414 Christmas Fleur De Lis Tree with lights Fabric Decorative Pillow; 14 x 3 x 14 in. (8185PW1414)
- CAROLINES TREASURES Carolines Treasures BB1630PW1216 Christmas Tree & Buff Poodle Fabric Decorative Pillow (BB1630PW1216)
- CAROLINES TREASURES Carolines Treasures BB8507PW1216 Cane Corso Christmas Canvas Fabric Decorative Pillow (BB8507PW1216)
- SERTA Back-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201511K)
- RICKIS RUGS Large Seat Wedge Pillow (RI2592573)
- Saro Lifestyle Pillows