Shop All Pillows
Saro Lifestyle
SARO 1733.GY18S 18 in. Square Cotton Throw Pillow with Large Llama Embroidered Design & Poly Filling - Grey
Mfr # 1733.GY18S
Zoro # G503745573
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1733.GY18S
- Zoro # G503745573
- UPC # 789323350381
- Country of Origin China
- Category Pillows
Description
You cant miss the mark with this lovely Large Llama Embroidery Throw Pillow. Featuring a solid color background that contrast beautifully with the colorful embroidery, this cotton throw pillow works magic on any spot. Pair with other decorative pillows in the same color scheme.
Care Instruction- Dry clean recommended
- Color: Grey
- Design: Llama Embroidered
- Material: 100% Cotton
- Shape: Square
- Size: 18"
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Dimples (A-1834)
- ARTISTIC Urban Collection Metal Bookends (ART20008)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-BK-GG)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- ROADPRO Memory Foam Neck Pillow Assortment (RP70ASST)
- CAROLINES TREASURES Carolines Treasures BB2572PW1216 Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (BB2572PW1216)
- CAROLINES TREASURES Christmas Tree & Schnauzer Fabric Decorative Pillow (CA78456)
- CAROLINES TREASURES Carolines Treasures CK7650PW1216 12 x 3 x 16 in. Red White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7650PW1216)
- GRAND DOWN Down Alternative Stripes Pillow Set Standard (PILLOW STRIPE (1CM) STND)
- Saro Lifestyle Pillows