Shop All Pillows
Saro Lifestyle
SARO 1721.M18S 18 in. Square Poly Filled Throw Pillow with Embroidered Flowers & Striped Design - White
Mfr # 1721.M18S
Zoro # G803745464
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1721.M18S
- Zoro # G803745464
- UPC # 789323350466
- Country of Origin China
- Category Pillows
Description
Youll absolutely love this cheerful, stylish Embroidered Flowers Throw Pillow against your favorite armchair or reading nook. The floral embroidery is colorful and animated, making this pillow a peppy piece. Pair with a solid color throw or furniture.
Care Instruction- Dry clean recommended
- Color: White
- Design: Flower
- Material: 100% Cotton
- Shape: Square
- Size: 18"
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Frey White Upholstered Modern Nightstand (98-4825)
- TRADEMARK FINE ART Aledanda 'Oreos and Milk I' Canvas Art, 24x32 (WAP04041-C2432GG)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- LIVING HEALTHY PRODUCTS Living Healthy Products WPRP-001-03 Bed Wedge Support Pillow (WPRP-001-03)
- BEGIN HOME DECOR 26 x 26 in. Deer Head with Flowers-Double Sided Print Indoor Pillow (5541-2626-AN388)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- CAROLINES TREASURES Carolines Treasures AMB1315PW1216 Christmas Stocking Surprise Labrador Fabric Decorative Pillow (AMB1315PW1216)
- CAROLINES TREASURES Carolines Treasures BB2928PW1216 Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2928PW1216)
- CAROLINES TREASURES Carolines Treasures BB1634PW1216 Christmas Tree & Fawn Pug Fabric Decorative Pillow (BB1634PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products MLTPPC-002-01 Multi Position Cotton Pillow Cover (MLTPPC-002-01)
- Saro Lifestyle Pillows