Shop All Pillows
Saro Lifestyle
SARO 1719.M18S 18 in. Square Embroidered Llama Poly Filled Throw Pillow - White
Mfr # 1719.M18S
Zoro # G203745514
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1719.M18S
- Zoro # G203745514
- UPC # 789323350442
- Country of Origin China
- Category Pillows
Description
This playful eccentric Embroidered Llama Throw Pillow will transform any corner of any room. It brings a pop of color to your decor and can easily fit with either a living room style or a bedroom decor. Pair with solid color throws or other pillows.
Care Instruction- Dry clean recommended
- Color: White
- Material: 100% Cotton
- Shape: Square
- Size: 18"
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPSLIM CUBICLE COLLECTION 6'x5' 1-Person L-Shaped Office Cubicle Workstation w/ filling cabinet, 65H panels in Sea Salt (CY-SLM_LC06-6x5x65H-WALLY)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Perwinkle (1300)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Blue (SN2436BLUE)
- LA CROSSE TECHNOLOGY 2.5 in. Silver Atomic Projection Alarm Clock LCD Plug-In (616-1410)
- CAROLINES TREASURES Carolines Treasures BB2925PW1216 Jack Russell Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2925PW1216)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- CAROLINES TREASURES Carolines Treasures MW1167PW1216 Friends Snowman And Santa Claus Indoor & Outdoor Fabric Decorative Pillow (MW1167PW1216)
- CAROLINES TREASURES Carolines Treasures BB9728PW1414 German Shorthaired Pointer Love Fabric Decorative Pillow (BB9728PW1414)
- BETSY DRAKE Betsy Drake HJ11513ND 18 x 18 in. Beaufort; SC Nautical Map Large Corded Indoor & Outdoor Pillow (HJ11513ND)
- MCKESSON Disposable Bed Pillow (41-1824-F)
- Saro Lifestyle Pillows