Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1714.W60S 60 in. Square Stitched Sheer Design Polyester Topper or Tablecloth - White
Mfr # 1714.W60S
Zoro # G203886248
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 1714.W60S
- Zoro # G203886248
- UPC # 789323292476
- Country of Origin China
- Category Tablecloths & Runners
Description
Lightweight and airy, this sheer table topper is a beautiful addition to your dining room table. Part of the La Belle Epoque collection, the table topper boasts a lovely stitched design and looks stunning layered with other linens.
Specifications- Collection: La Belle Epoque
- Color: White
- Design: Stitched Sheer
- Material: 100% Polyester
- Shape: Square
- Size: 60"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE CECCO De Cecco No. 209 Angel Hair Nest 8.8 oz. Box, PK12 (VSV2209)
- CAMBRO Kit Caster 6 Nyl Swive (H17013)
- RANDELL Accumulator, 3/8 057058-00 / 137154 N (RF ACM005)
- DUKE MANUFACTURING Motor, Conveyor (175867)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, White (SP-CTC24-01)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK100 (MC)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- TOUCH OF COLOR 250' x 40" Black Banquet Roll (783260)
- HOFFMASTER 50" x 54" Linen-Like White Tablecloths 48 PK (210401)
- Saro Lifestyle Tablecloths & Runners