Shop All Tablecloths & Runners
Saro Lifestyle
SARO 1710.N67140B 67 x 140 in. Rectangle Embroidered Christmas Tree Design Holiday Linen Blend Tablecloth Natural
Mfr # 1710.N67140B
Zoro # G703886243
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 1710.N67140B
- Zoro # G703886243
- UPC # 789323326829
- Country of Origin China
- Category Tablecloths & Runners
Description
The Embroidered Christmas Tablecloth is the ideal piece to dress up your holiday dinner table. The embroidered Christmas tree with the delicate flower and gift accents brings a wonderful pop of color onto a neutral background that perfectly sets on the table. Pair with matching table napkins for a coordinated look.
Care Instructions:- Delicate Wash
- Color: Natural
- Material: 100% Polyester
- Shape: Rectangle
- Size: 67 x 140 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Metal Latch w/ 4 Holes (60092)
- FRYMASTER Blower Motor (8071564)
- ICE-O-MATIC Low Pressure Switch (9041094-01)
- STAR MANUFACTURING Motor (D5-Z17319)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- CREATIVE CONVERTING 10032 14' x 29in Ivory Plastic Table Skirt (500TS1429IV)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- CREATIVE CONVERTING 010016 14' x 29in Classic Pink Plastic Table Skirt (500TS1429PP)
- HOFFMASTER Jade Tablecover, 54"x108", PK25 (220629)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Maroon (SP-CCC-19)
- TAPESTRY TRADING Tapestry Trading A1014R 10 x 14 in. Begium Doily Anika; Red (A1014R)
- Saro Lifestyle Tablecloths & Runners